Heavy-Duty Carver's Mallet Beech 90mm FAICM90HD

Order Code: ZT1278847P

£24.99 Inc VAT (20%)


Description

The Faithfull Carver's Mallet is manufactured from close grain beech. This round head mallet is ideal for most hand carving applications. The circular cross section handle helps make the mallet comfortable to use and is permanently wedged and glued to the single piece head.

Specifications for Heavy-Duty Carver's Mallet Beech 90mm FAICM90HD
  • Type
    Wood
  • Head Weight
    500g
  • MFR Part No.
    FAICM90HD
  • Weight
    500g (1lb 2oz)
  • Size
    90mm
  • Colour
    Brown
  • Handle Type
    Wooden
  • Handle Length
    160mm
  • Hammer Type
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome