Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Mallets
Mallet Tips Alu 50MM
By Facom
Order Code:
ZT3297611S
Copy
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/tools-and-machining/mallets/mallet-tips-alu-50mm/p/ZT3297611S
Add to quotation
View all Mallets
Description
207A.X - Changeable Head Aluminium Body Mallet Handle
Specifications
Specifications for Mallet Tips Alu 50MM
Head Material
Aluminium
Type
Mallet
MFR Part No.
207A.50
Handle Material
Wood
Head Shape
Round
Head Diameter
50mm