Pear Shaped Plastic Mallets


Select
£15.29 Inc VAT (20%)


See all variants from £15.29

Description

Suited for high-impact use, these lightweight pear-shaped plastic head mallets are available in a range of sizes to suit your requirements. Complete with a solid, durable wooden handle.

Features and Benefits
• Pear shaped head is manufactured from ultra-high molecular weight polythene for overall durability and delivery of solid blows
• Each mallet provides high impact whilst being extremely resilient and resistant to abrasion
• Polythene construction is resistant to corrosion and most chemicals and will not fracture splinter or delaminate
• Available to purchase in varying sizes to suit you required application
• Wooden handle is highly robust and can be replaced if damaged

Typical Applications
• Jewellery Making
• Metal Working
• Assembly
• Construction

Notes
• 99-02RMA - Replacement Wooden Handle

Feature Attributes

Head Material:
Plastic
Handle Material:
Wood
Head Shape:
Pear
Type:
Mallet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome