Round Solid Copper Mallet Plastic Handle

Order Code: ZT4791667S

£42.99 Inc VAT (20%)


Description

This round solid copper mallet features a 99.9% pure electrolytic copper head and a resilient plastic handle to apply firm, controlled blows without damaging expensive components. Crafted for strength and durability, this mallet provides a comfortable grip and shock absorption to enhance user comfort.

Features and Benefits
• Provides a firm blow while reducing the risk of rebound or misdirection to ensure precise and controlled impact
• Available in a selection of sizes and lengths for versatility to suit various tasks and user preferences
• Self-locking handle guarantees a secure attachment between the copper head and the plastic shaft, enhancing durability and reliability

Typical Applications
• Ideal for tasks that require controlled impact without damaging delicate metal surfaces
• Useful for adjusting and setting machinery parts without causing damage
• Safe for sensitive electrical and electronic components, preventing damage during assembly or repair
• Excellent for tasks requiring a soft yet firm impact to avoid marring wood surfaces

Warnings
• Not recommended for Non-Sparking applications

See full description
Specifications for Round Solid Copper Mallet Plastic Handle
  • MFR Part No.
    24-5706
  • Head Diameter
    50mm
  • Head Shape
    Round
  • Type
    Mallet
  • Overall Length
    325mm
  • Head Material
    Copper
  • Handle Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome