Rubber Mallet Fibreglass Handle 500 G Length 325 mm

Order Code: ZT4130105S

£54.99 Inc VAT (20%)


Description

Rubber mallet, fibreglass handle, 500 g, length 325 mm. Supplied = assembled. Length = 325 mm. Diameter = 56 mm. Conforms to = DIN 5128. Hammer head weight = 500 g. Partial length L2 = 100 mm. Handle type = fibreglass. Weight = 0.52 kg. Product type = rubber mallets. DIN 5128. With fibreglass handle. Hammer head made of hard rubber.

See full description
Specifications for Rubber Mallet Fibreglass Handle 500 G Length 325 mm
  • Handle Material
    Fibreglass
  • Weight
    0.52kg
  • Product Type
    Rubber Mallet
  • Diameter
    56mm
  • Number of Pieces
    1
  • Length
    325mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome