White Rubber Mallets


Select
£6.49 Inc VAT (20%)


See all variants from £6.49

Description

With a wooden shaft and white rubber head, these mallets are designed specifically to not not leave marks on work surfaces. Suitable for woodworking, window frame manufacturers, shop fitters and use on car trim due to the non-marking feature, the product is available in a variety of sizes to suit your needs and the handle can be replaced.

Features and Benefits
• All parts are manufactured from high quality materials with durable wood and a resilient rubber head
• All parts are easily replaced to allow you to keep your tool working to an optimum level
• Provides a firm blow whilst reducing the risk of rebound or misdirection of the blow
• Available in a range of sizes and lengths to suit your requirements
• Self locking handle provides a firm attachment between the rubber head and the wooden shaft

Typical Applications
• Woodworking
• Construction
• Automotive
• Assembly

Notes
• THO5270446E - Replacement handle is product code 99-952
• THO5270448G - Replacement handle is product code 99-953
• THO5270450J - Replacement handle is product code 99-9547
• THO5270452L - Replacement handle is product code 99-9547

See full description

Feature Attributes

Handle Material:
Wood
Head Material:
Rubber
Head Shape:
Cylindrical
Type:
Mallet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome