0
1
2

CMKG Marking Gauge 8"/200mm

Order Code: ZT4042117S

£13.99 Inc VAT (20%)


Description

Spear & Jackson CMKG Marking Gauge 8" (200mm)
The Spear & Jackson CMKG marking gauge is designed to mark a line parallel to a straight edge. It has a rosewood stained hardwood with two brass plates on the working face, a round brass bar through the top section & a brass lock screw on top. It is extremely long-lasting and durable.

Features:
Hardwood stock and beam
Brass wear plates and locking screw
Internal brass thread
Specification:
Block size: 66 x 55 x 28 ± 1mm
Brass Plates in Block: 7 x 3mm
Brass Bar in Block: 12mm diameter

See full description
Specifications for CMKG Marking Gauge 8"/200mm
  • Product Type
    Marking Gauge
  • Material
    Brass
  • Brass Plates In Block
    7 x 3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome