0
1

2608900414 Expert Hollow Brick S 1543 HM Reciprocating Saw Blade

Order Code: ZT2113773S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 +£22.998%


Description

These 'hollow brick' blades feature Bosch Carbide technology, allowing them to cut into tough hollow bricks to size, easily without damaging the blade. The blade has excellent stability, thanks to its wide body and thick gauge, allowing for an accurate cut every time. The blade fits S-shank reciprocating saws.

Features and Benefits
• Bosch Carbide technology ensures excellent durability
• Cuts accurately into hollow brick without damage
• Lasts up to 50 times longer than a HCS blade

Typical Applications
• Designed for cutting hollow bricks during construction work

See full description
Specifications for 2608900414 Expert Hollow Brick S 1543 HM Reciprocating Saw Blade
  • MFR Part No.
    2608900414
  • Teeth per Inch
    2TPI
  • Applications
    Hollow Brick
  • Number of Pieces
    1
  • Blade Material
    Carbide
  • Cutting Edge Type
    Toothed
  • Product Type
    Reciprocating Saw Blades

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome