Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Concrete & Masonry Tools
Masonry & Bricklayer Tools
27428 Pink Hi-vis Brick Line 100m
By Draper
2 Review
Order Code:
ZT1390968X
£3.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.99
0%
10 +
£3.75
6%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
3.99
https://www.zoro.co.uk/shop/tools-and-machining/masonry-and-bricklayer-tools/27428-pink-hi-vis-brick-line-100m/p/ZT1390968X
Add to quotation
Schedule an order and save 5%
View all Masonry & Bricklayer Tools
Description
Mason Line - Fluorescent Pink 100m
Tags:
#BulkDiscount
Specifications
Specifications for 27428 Pink Hi-vis Brick Line 100m
Type
Brickline
Overall Length
100m
Tool Material
polypropylene
MFR Part No.
27428
Tool Colour
High-visibility Pink
Material
Steel
Length
100m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome