Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Concrete & Masonry Tools
Masonry & Bricklayer Tools
4.8 x 32mm Masonry Fixing Screw C/sunk
By Newlec
Order Code:
ZT5093790S
£1.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.39
0%
20 - 49
£1.33
4%
50 - 99
£1.27
8.5%
100 - 199
£1.23
12%
200 +
£1.17
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.39
https://www.zoro.co.uk/shop/tools-and-machining/masonry-and-bricklayer-tools/4-8-x-32mm-masonry-fixing-screw-c-sunk/p/ZT5093790S
Add to quotation
View all Masonry & Bricklayer Tools
Description
Newlec 4.8 X 32MM MASONRY FIXING SCREW C/SUNK Fasteners (NEW2608) NLMS432
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 4.8 x 32mm Masonry Fixing Screw C/sunk
Length
32mm
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome