0
1

5.50mm x 99mm - Profi Masonry 1/4" Hex

Order Code: ZT5519069S

£5.29 Inc VAT (20%)


Description

The Alpen 5.50mm x 99mm Profi Masonry ¼” Hex drill bit is expertly designed for precision drilling in masonry materials. Featuring a robust 1/4" hex shank, this drill bit ensures a secure fit in standard drills and impact drivers, allowing for efficient and effective drilling. Key Features: Durable Construction : Made from high-quality materials for enhanced strength and longevity. Versatile Application : Perfect for drilling precise holes in various hard materials, including brick and concrete. Precision Engineering : Provides accurate and clean holes, making it ideal for both professionals and DIY enthusiasts. Brand : Alpen

See full description
Specifications for 5.50mm x 99mm - Profi Masonry 1/4" Hex
  • Diameter
    5.5mm
  • Material
    High-quality materials
  • Length
    99mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome