Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Concrete & Masonry Tools
Masonry & Bricklayer Tools
513.200.180 18" Concrete Finishing Brush
By P. Gerratt
Order Code:
ZT1009589X
£45.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
45.99
https://www.zoro.co.uk/shop/tools-and-machining/masonry-and-bricklayer-tools/513-200-180-18-inch-concrete-finishing-brush/p/ZT1009589X
Add to quotation
View all Masonry & Bricklayer Tools
Description
18" Concrete Finishing Brush
Specifications
Specifications for 513.200.180 18" Concrete Finishing Brush
MFR Part No.
513.200.180
Type
Finishing Trowel
Overall Length
457mm
Tool Colour
Natural
Tool Material
Wood
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome