6 x 100mm Impactor Plus Masonry Bit 32-012

Order Code: ZT1132237X

£2.29 Inc VAT (20%)
£2.394% off
QuantityPriceDiscount
1 - 19£2.290%
20 - 49£2.204%
50 - 99£2.118%
100 - 199£2.0212%
200 +£1.9216%


Description

Round plain shank. Alloy steel and furnace hardened to SDS standards, with carbide tip. For mains and cordless drilling machines.

Specifications for 6 x 100mm Impactor Plus Masonry Bit 32-012
  • Overall Length
    100mm
  • MFR Part No.
    32012
  • Drill Bit Type
    Masonry Drill Bits
  • Length
    100mm
  • Drill Diameter
    6mm
  • Shank Type
    Straight
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome