0
1
2
3
4
5

BM8 8m Brick-mate Tape/Brick Course Measure

Order Code: ZT1003060X

£21.99 Inc VAT (20%)


Description

An innovative way to set out dry bonds and accurately calculate brick quantities, designed specifically to aid professional bricklayers. Unique blade design with four blade scales to calculate brick and block quantities and course heights along with a conventional metric scale. Tough, high-vis, ergonomic case with rubber grip pad. Easy to operate positive lock minimising blade slip. Snap-in quick-release belt holster. Bump stop and reinforcement plate. Triple riveted, self-zeroing end-hook. Polyester coated carbon steel blade.

See full description
Specifications for BM8 8m Brick-mate Tape/Brick Course Measure
  • MFR Part No.
    BMC08
  • Overall Width
    25mm
  • Measurement Standard
    Metric Only
    Imperial
  • Graduations
    Brick
    mm
    Block
  • Blade Length
    8m
  • Blade Width
    25mm
  • Coating
    Polyester
  • Frame Material
    ABS
  • Special Features
    Lockable
    Belt Clip
    Brick & Block Scales
    Shock Absorber Bump Stop
  • Product Type
    Bricklayers Tape
  • Measurement Accuracy
    Class I
  • Resistance Properties
    Rust-resistant
    Kink-resistant
  • Blade Material
    Steel
  • Series
    Brick-Mate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome