BM8M Brick-Mate Pocket Tape 8m (Width 25mm) (Metric only) HUL352403

Order Code: ZT1464041S

£23.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Hultafors Brick-Mate Tape provides an innovative way to set out dry bonds and accurately calculate brick and breeze block quantities. The blade is marked with 4 scales 1 Bricks, 2 Blocks, 3 Courses and 4 Conventional metric. The bright, ergonomic ABS case has a non-slip rubber grip pad and easy-to-operate positive action lock, minimising blade slip. With a bump stop for added blade and end-hook protection, and a unique snap-in quick-release belt clip holster. Made in Britain. Accuracy EC Class I This Hultafors BM8M Brick-Mate Pocket Tape has metric measurements only. Specifiation Blade Length 8m Blade Width 25mm

See full description
Specifications for BM8M Brick-Mate Pocket Tape 8m (Width 25mm) (Metric only) HUL352403
  • Blade Length
    8m
  • Blade Width
    25mm
  • MFR Part No.
    HUL352403
  • Type
    Metric
  • Length
    8m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome