Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Concrete & Masonry Tools
Masonry & Bricklayer Tools
CB730K Brick Bolster 9" x 3/4" x 3"
By Eclipse Blue
Order Code:
ZT1008618X
£8.29
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
8.29
https://www.zoro.co.uk/shop/tools-and-machining/masonry-and-bricklayer-tools/cb730k-brick-bolster-9-inch-x-three-quarter-inch-x-3-inch/p/ZT1008618X
Add to quotation
Schedule an order and save 5%
View all Masonry & Bricklayer Tools
Description
Manufactured from chrome vanadium, ideal for splitting bricks.
20mm Hexagon shank.
230 x 19 x 75mm
Specifications
Specifications for CB730K Brick Bolster 9" x 3/4" x 3"
MFR Part No.
CB730K
End Type
Chisel
Blade Width
75mm
Overall Length
225mm
Product Type
Bolster Chisel
Blade Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome