0
1

Chisel & Point Mortar Pick Fibreglass Shaft 450g (16oz) FAIMPCPFG

Order Code: ZT1279806P

£20.99 Inc VAT (20%)


Description

A traditional bricklayers tool with a chisel and point. The hardened point is used for raking out weathered mortar joints and for digging out in clay, shale, sand or chalk, while the chisel end is used for dressing or removing redundant mortar from bricks. Fitted with a fibreglass handle which is lightweight, extremely strong and resistant to moisture. SAFETY TIP Wear safety spectacles, or goggles, when hammering. Never use hammers to strike hardened metal. Strike squarely and avoid glancing blows. Never strike with the side of a hammer. Do not use a hammer with a loose or damaged head. Always use the correct hammer for the job.

See full description
Specifications for Chisel & Point Mortar Pick Fibreglass Shaft 450g (16oz) FAIMPCPFG
  • Type
    Mortar Pick
  • MFR Part No.
    FAIMPCPFG
  • Shaft Type
    Fibreglass
  • Head Weight
    450g (16oz)
  • Handle Type
    Fibreglass
  • Shaft Material
    Fibreglass
  • Hammer Type
    Mortar Pick

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome