Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Concrete & Masonry Tools
Masonry & Bricklayer Tools
E3/24BL Brick Hammer Vinyl Grip 680g (24oz)
By Estwing
Order Code:
ZT1277763P
£60.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
60.99
https://www.zoro.co.uk/shop/tools-and-machining/masonry-and-bricklayer-tools/e3-24bl-brick-hammer-vinyl-grip-680g-24oz/p/ZT1277763P
Add to quotation
View all Masonry & Bricklayer Tools
Description
Weight 680g (1.1/2 lb)
Specifications
Specifications for E3/24BL Brick Hammer Vinyl Grip 680g (24oz)
MFR Part No.
E3/24BLC
Head Weight
680g (24oz)
Type
Brick Hammer
Handle Type
Vinyl Grip
Shaft Type
Steel
Shaft Material
Steel
Hammer Type
Brick Hammer
Overall Length
290mm
Number of Pieces
1
Face Material
Steel
Head Material
Drop Forged Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome