M/T840 Abrasive Rubbing Brick Plastic Handle
0
1
2

M/T840 Abrasive Rubbing Brick Plastic Handle

Order Code: ZT1008822X

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%


Description

Wide grip plastic handle securely fastened to a P20 grit fluted abrasive stone. Ideal for dressing down and removing marks from concrete or for cleaning bricks.
Size: 152 x 76 x 25mm.

Specifications for M/T840 Abrasive Rubbing Brick Plastic Handle
  • Overall Length
    152mm
  • Depth
    25mm
  • Overall Width
    76mm
  • Type
    Hand Sander
  • Tool Material
    Abrasive Stone
    Plastic
  • MFR Part No.
    M/T840
  • Material
    Steel
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome