M620 Twisted Nylon Brick Line White 285ft

Order Code: ZT2601768S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Marshalltown M620 Twisted Nylon Masons Line White 285ft The Marshalltown M620 masons line is used to create straight lines and a level surface when laying out posts, patios, footings and more. It has been heat set for increased stability and remains unaffected when in contact with mortar, oil, mildew or water. Features: Heat set after winding to stabilize Not affected by mortar, oil or mildew, will not absorb water For staking out sites before concreting, landscaping or laying bricks and blocks Specification: Line Length:87m/285ft Core: 4 (100mm) Colour: White

See full description
Specifications for M620 Twisted Nylon Brick Line White 285ft
  • Product Type
    Masons Line
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome