Masonry Brush 100mm (4in) FAIPBMAS

Order Code: ZT2596235S

£9.39 Inc VAT (20%)
£9.996% off


Description

Suitable for use on smooth or rough surfaces, the Faithfull masonry brush can be used with all types of masonry paint. The brush is characterised by its long length, hard wearing synthetic and natural bristle mix and a yellow easy-clean plastic handle. The Faithfull FAIPBMAS masonry brush has the following dimensions Size 100 x 90 x 22 mm.

Specifications for Masonry Brush 100mm (4in) FAIPBMAS
  • Type
    Masonry
  • Pack Quantity
    1
  • Size
    4in
  • Brush Type
    Masonry
  • Bristle
    Natural/Synthetic Mix

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome