Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Concrete & Masonry Tools
Masonry & Bricklayer Tools
Nail Masonry Heavy Gauge 80mm
By GET
Order Code:
ZT5025791S
Qty of 100 for
£144.00
Inc VAT (20%)
£1.44 each
£169.00
14.5% off
Quantity
Price
Discount
1 - 9999
£1.44
0%
10000 - 19999
£1.38
4%
20000 +
£1.32
8.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
144.00
https://www.zoro.co.uk/shop/tools-and-machining/masonry-and-bricklayer-tools/nail-masonry-heavy-gauge-80mm/p/ZT5025791S
Add to quotation
View all Masonry & Bricklayer Tools
Description
GET NAIL MASONRY HEAVY GAUGE 80MM Masonry Nails 3790094
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Nail Masonry Heavy Gauge 80mm
Length
80mm
Diameter
3mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome