Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Concrete & Masonry Tools
Masonry & Bricklayer Tools
Square Bricklayer 180 X 104 X 76 mm 67004
By EGA Master
Order Code:
ZT3280017S
£17.99
each
Inc VAT (20%)
£179.90 minimum order value
Quantity
Price
Discount
1 - 9
£17.99
0%
10 - 19
£17.27
4%
20 +
£16.55
8%
10
Add to basket
Minimum order quantity: 10.
Get it in
4-8
working days
Available
GBP
179.90
https://www.zoro.co.uk/shop/tools-and-machining/masonry-and-bricklayer-tools/square-bricklayer-180-x-104-x-76-mm-67004/p/ZT3280017S
Add to quotation
View all Masonry & Bricklayer Tools
Description
SQUARE BRICKLAYER 180 X 104 X 76 MM
Tags:
#BulkDiscount
Specifications
Specifications for Square Bricklayer 180 X 104 X 76 mm 67004
Product Type
Square Bricklayer
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome