Steel Shafted Brick Hammer 450g (16oz)

Order Code: ZT2597876S

£15.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.290%
5 - 9£14.684%
10 - 19£14.078%
20 +£13.4612%


Description

BlueSpot Tools Steel Shafted Brick Hammer manufactured from hardened and tempered drop forged steel for increased strength and durability. The steel shaft is fitted with a soft rubber grip for increased comfort.

Specifications for Steel Shafted Brick Hammer 450g (16oz)
  • Type
    Brick Hammer
  • Handle Type
    Plastic
  • Hammer Type
    Brick Hammer
  • Shaft Material
    Steel
  • Head Weight
    16oz
    450g