0
1
2
3

TB600 Bricklayer's Hammer 900g (31oz) HULTB600

Order Code: ZT2594745S

£55.99 Inc VAT (20%)


Description

The Hultafors TB600 Bricklayer's Hammer has an ergonomic design that has been forged as one piece for increased durability with a vibration damping urethane plug. The steel shaft with I-beam provides increased durability. It is fitted with a tempered square striking face and a strong ground chisel with a notch for pulling out nails. The right angle and shape of chisel for safe splitting of bricks. The handle is fitted with a distinct end stop to ensure a secure grip and has a rubber cover to provide a comfortable grip.

See full description
Specifications for TB600 Bricklayer's Hammer 900g (31oz) HULTB600
  • Type
    Brick Hammer
  • Handle Type
    Rubber
  • Shaft Material
    Steel
  • Hammer Type
    Brick Hammer
  • Head Weight
    31oz
    900g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome