Tubular Handle Brick Hammer 680g (24oz) ROU61624

Order Code: ZT1290852P

£14.99 Inc VAT (20%)


Description

Roughneck Brick Hammer manufactured from drop forged alloy steel, hardened and tempered and with a fully polished head. The tubular steel handle has a strong head to shaft connection. The ergonomically designed grip is riveted to the handle for additional safety. Unique treble injected TPR soft grip handle for comfort during use and to reduce fatigue.

See full description
Specifications for Tubular Handle Brick Hammer 680g (24oz) ROU61624
  • Head Weight
    680G (24oz)
  • Type
    Brick Hammer
  • Shaft Type
    Steel
  • Handle Type
    Rubber
  • Hammer Type
    Brick Hammer
  • Shaft Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome