10.0mm x 110mm SDS+ Rebar Drill Force X

Order Code: ZT5517694S

£5.59 Inc VAT (20%)


Description

The Alpen SDS+ Rebar Drill Force X, 10.0mm x 110mm, delivers smooth, efficient drilling in reinforced concrete. With its 4 tungsten carbide cutting edges and progressive spiral design, the bit allows for quick dust removal, while the dowel length indicator ensures accurate drilling depth. Size: 10.0mm x 110mm SDS-plus drill bit with 4 tungsten carbide cutting edges Progressive spiral design for enhanced dust removal Dowel length indicator for precise drilling depth

See full description
Specifications for 10.0mm x 110mm SDS+ Rebar Drill Force X
  • Product Type
    SDS+ Rebar Drill
  • Shank Type
    SDS-plus
  • Size
    10.0mm x 110mm
  • Length
    110mm
  • Diameter
    10.0mm
  • Material
    Tungsten carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome