0
1
2

10.0mm x 160mm SDS+ Rebar Drill Force X

Order Code: ZT5517912S

£7.99 Inc VAT (20%)


Description

The Alpen SDS+ Rebar Drill Force X, 10.0mm x 160mm, is designed for high efficiency in reinforced concrete drilling. This bit features 4 tungsten carbide cutting edges and a progressive spiral design that allows for quick removal of drilling dust, along with a dowel length indicator for precise depth control. Size: 10.0mm x 160mm SDS-plus drill bit with 4 tungsten carbide cutting edges Progressive spiral design for enhanced dust removal Dowel length indicator for precise drilling depth

See full description
Specifications for 10.0mm x 160mm SDS+ Rebar Drill Force X
  • Shank Type
    SDS+
  • Material
    Tungsten Carbide
  • Diameter
    10.0mm
  • Length
    160mm
  • Product Type
    SDS+ Rebar Drill
  • Size
    10.0mm x 160mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome