10.0mm x 200mm Tungsten Carbide Masonry Drill

Order Code: ZT5518180S

£4.99 Inc VAT (20%)


Description

The Alpen 10.0mm x 200mm Tungsten Carbide Masonry Drill provides dependable performance and extended tool life. Its tungsten carbide tip is crafted for precision and durability in demanding drilling tasks. Brand: Alpen Size: 10.0mm x 200mm Material: Tungsten carbide-tipped Application: Suitable for concrete, brick, and natural stone Durable Design: Precision-ground tip for accurate drilling Versatile Use: Designed for use with percussion and rotary drills

See full description
Specifications for 10.0mm x 200mm Tungsten Carbide Masonry Drill
  • Material
    Tungsten carbide-tipped
  • Diameter
    10.0mm
  • Product Type
    Masonry Drill
  • Length
    200mm
  • Size
    10.0mm x 200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome