0
1
2

10.0mm x 260mm SDS+ Rebar Drill Force X

Order Code: ZT5518353S

£11.69 Inc VAT (20%)


Description

The Alpen SDS+ Rebar Drill Force X, 10.0mm x 260mm, is designed for optimal drilling in reinforced concrete. This high-performance drill bit includes 4 tungsten carbide cutting edges, a progressive spiral design for fast dust removal, and a dowel length indicator for accurate depth control. Size: 10.0mm x 260mm SDS-plus drill bit with 4 tungsten carbide cutting edges Progressive spiral design for enhanced dust removal Dowel length indicator for precise drilling depth

See full description
Specifications for 10.0mm x 260mm SDS+ Rebar Drill Force X
  • Product Type
    Rebar Drill
  • Material
    Tungsten Carbide
  • Size
    10.0mm x 260mm
  • Length
    260mm
  • Diameter
    10.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome