10.0mm x 300mm Tungsten Carbide Masonry Drill

Order Code: ZT5518058S

£7.99 Inc VAT (20%)


Description

This Alpen 10.0mm x 300mm Tungsten Carbide Masonry Drill is perfect for drilling deeper holes in tough materials like concrete, brick, and stone. Its durable tungsten carbide tip ensures optimal performance and long service life. Brand: Alpen Size: 10.0mm x 300mm Material: Tungsten carbide-tipped Application: Suitable for concrete, brick, and natural stone Durable Design: Precision-ground tip for accurate drilling Versatile Use: Designed for use with percussion and rotary drills

See full description
Specifications for 10.0mm x 300mm Tungsten Carbide Masonry Drill
  • Product Type
    Masonry Drill
  • Size
    10.0mm x 300mm
  • Material
    Tungsten Carbide
  • Diameter
    10.0mm
  • Length
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome