0
1
2

12.0mm x 160mm SDS+ Rebar Drill Force X

Order Code: ZT5517848S

£9.99 Inc VAT (20%)


Description

The Alpen SDS+ Rebar Drill Force X, 12.0mm x 160mm, provides exceptional drilling performance in reinforced concrete. With its 4 tungsten carbide cutting edges and progressive spiral design, this drill bit facilitates fast dust removal, and the dowel length indicator ensures accuracy in drilling depth. Size: 12.0mm x 160mm SDS-plus drill bit with 4 tungsten carbide cutting edges Progressive spiral design for enhanced dust removal Dowel length indicator for precise drilling depth

See full description
Specifications for 12.0mm x 160mm SDS+ Rebar Drill Force X
  • Diameter
    12.0mm
  • Material
    Tungsten carbide
  • Size
    12.0mm x 160mm
  • Shank Type
    SDS+
  • Length
    160mm
  • Product Type
    SDS+ Rebar Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome