12.0mm x 200mm Tungsten Carbide Masonry Drill

Order Code: ZT5518048S

£6.29 Inc VAT (20%)


Description

This Alpen 12.0mm x 200mm Tungsten Carbide Masonry Drill ensures a smooth drilling experience in concrete, brick, and stone. Its high-quality tungsten carbide tip delivers clean, precise results even in demanding conditions. Brand: Alpen Size: 12.0mm x 200mm Material: Tungsten carbide-tipped Application: Suitable for concrete, brick, and natural stone Durable Design: Precision-ground tip for accurate drilling Versatile Use: Designed for use with percussion and rotary drills

See full description
Specifications for 12.0mm x 200mm Tungsten Carbide Masonry Drill
  • Size
    12.0mm x 200mm
  • Material
    Tungsten Carbide
  • Diameter
    12.0mm
  • Product Type
    Masonry Drill
  • Length
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome