0
1
2

12.0mm x 210mm SDS+ Rebar Drill Force X

Order Code: ZT5518083S

£10.99 Inc VAT (20%)


Description

The Alpen SDS+ Rebar Drill Force X, 12.0mm x 210mm, offers exceptional performance in reinforced concrete drilling. Featuring 4 tungsten carbide cutting edges and a progressive spiral design for efficient dust removal, this drill bit also includes a dowel length indicator for precise depth measurement. Size: 12.0mm x 210mm SDS-plus drill bit with 4 tungsten carbide cutting edges Progressive spiral design for enhanced dust removal Dowel length indicator for precise drilling depth

See full description
Specifications for 12.0mm x 210mm SDS+ Rebar Drill Force X
  • Length
    210mm
  • Type
    SDS+ Rebar Drill
  • Size
    12.0mm x 210mm
  • Material
    Tungsten Carbide
  • Diameter
    12.0mm
  • Shank Type
    SDS-plus

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome