0
1
2

12.0mm x 260mm SDS+ Rebar Drill Force X

Order Code: ZT5518344S

£13.59 Inc VAT (20%)


Description

The Alpen SDS+ Rebar Drill Force X, 12.0mm x 260mm, offers exceptional performance in reinforced concrete drilling. Featuring 4 tungsten carbide cutting edges and a progressive spiral design for efficient dust removal, this drill bit also includes a dowel length indicator for precise depth measurement. Size: 12.0mm x 260mm SDS-plus drill bit with 4 tungsten carbide cutting edges Progressive spiral design for enhanced dust removal Dowel length indicator for precise drilling depth

See full description
Specifications for 12.0mm x 260mm SDS+ Rebar Drill Force X
  • Length
    260mm
  • Material
    Tungsten Carbide
  • Size
    12.0mm x 260mm
  • Diameter
    12.0mm
  • Product Type
    Rebar Drill
  • Shank Type
    SDS+
  • Type
    SDS+ Rebar Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome