14.0mm x 160mm SDS+ Rebar Drill Force X

Order Code: ZT5517918S

£14.29 Inc VAT (20%)


Description

The Alpen SDS+ Rebar Drill Force X, 14.0mm x 160mm, is expertly crafted for effective drilling in reinforced concrete. This bit features 4 tungsten carbide cutting edges and a progressive spiral design for rapid dust removal, alongside a dowel length indicator for precise depth control. Size: 14.0mm x 160mm SDS-plus drill bit with 4 tungsten carbide cutting edges Progressive spiral design for enhanced dust removal Dowel length indicator for precise drilling depth

See full description
Specifications for 14.0mm x 160mm SDS+ Rebar Drill Force X
  • Length
    160mm
  • Diameter
    14.0mm
  • Shank Type
    SDS-plus
  • Size
    14.0mm x 160mm
  • Material
    Tungsten Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome