0
1
2

14.0mm x 260mm SDS+ Rebar Drill Force X

Order Code: ZT5518374S

£20.99 Inc VAT (20%)


Description

The Alpen SDS+ Rebar Drill Force X, 14.0mm x 260mm, ensures reliable drilling performance in reinforced concrete. With 4 tungsten carbide cutting edges and a progressive spiral design, this drill bit allows for quick dust removal, while the dowel length indicator ensures accuracy in drilling depth. Size: 14.0mm x 260mm SDS-plus drill bit with 4 tungsten carbide cutting edges Progressive spiral design for enhanced dust removal Dowel length indicator for precise drilling depth

See full description
Specifications for 14.0mm x 260mm SDS+ Rebar Drill Force X
  • Size
    14.0mm x 260mm
  • Diameter
    14.0mm
  • Shank Type
    SDS-plus
  • Material
    Tungsten carbide
  • Length
    260mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome