14.0mm x 300mm Tungsten Carbide Masonry Drill

Order Code: ZT5517961S

£9.99 Inc VAT (20%)


Description

This Alpen 14.0mm x 300mm Tungsten Carbide Masonry Drill delivers outstanding drilling performance in tough materials. The precision-ground tungsten carbide tip ensures clean, accurate drilling and long-lasting use. Brand: Alpen Size: 14.0mm x 300mm Material: Tungsten carbide-tipped Application: Suitable for concrete, brick, and natural stone Durable Design: Precision-ground tip for accurate drilling Versatile Use: Designed for use with percussion and rotary drills

See full description
Specifications for 14.0mm x 300mm Tungsten Carbide Masonry Drill
  • Length
    300mm
  • Diameter
    14.0mm
  • Product Type
    Masonry Drill
  • Size
    14.0mm x 300mm
  • Material
    Tungsten Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome