14.0mm x 600mm Tungsten Carbide Masonry Drill

Order Code: ZT5517415S

£16.39 Inc VAT (20%)


Description

This Alpen 14.0mm x 600mm Tungsten Carbide Masonry Drill is perfect for deep drilling applications in masonry. Its durable tungsten carbide tip delivers superior cutting performance and precision. Brand: Alpen Size: 14.0mm x 600mm Material: Tungsten carbide-tipped Application: Suitable for concrete, brick, and natural stone Durable Design: Precision-ground tip for accurate drilling Versatile Use: Designed for use with percussion and rotary drills

See full description
Specifications for 14.0mm x 600mm Tungsten Carbide Masonry Drill
  • Product Type
    Masonry Drill
  • Material
    Tungsten Carbide-Tipped
  • Length
    600mm
  • Size
    14.0mm x 600mm
  • Diameter
    14.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome