15.0mm x 160mm SDS+ Rebar Drill Force X

Order Code: ZT5517852S

£16.99 Inc VAT (20%)


Description

The Alpen SDS+ Rebar Drill Force X, 15.0mm x 160mm, ensures optimal performance when drilling reinforced concrete. With 4 tungsten carbide cutting edges and a progressive spiral design, this drill bit provides fast dust removal, while the dowel length indicator allows for accurate depth measurement. Size: 15.0mm x 160mm SDS-plus drill bit with 4 tungsten carbide cutting edges Progressive spiral design for enhanced dust removal Dowel length indicator for precise drilling depth

See full description
Specifications for 15.0mm x 160mm SDS+ Rebar Drill Force X
  • Shank Type
    SDS-plus
  • Material
    Tungsten carbide
  • Length
    160mm
  • Size
    15.0mm x 160mm
  • Diameter
    15.0mm
  • Product Type
    SDS+ Rebar Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome