16.0mm x 160mm SDS+ Rebar Drill Force X

Order Code: ZT5517790S

£16.99 Inc VAT (20%)


Description

The Alpen SDS+ Rebar Drill Force X, 16.0mm x 160mm, is built for reliable drilling in reinforced concrete. This high-performance bit includes 4 tungsten carbide cutting edges and a progressive spiral design for efficient dust removal, while the dowel length indicator ensures precision in drilling depth. Size: 16.0mm x 160mm SDS-plus drill bit with 4 tungsten carbide cutting edges Progressive spiral design for enhanced dust removal Dowel length indicator for precise drilling depth

See full description
Specifications for 16.0mm x 160mm SDS+ Rebar Drill Force X
  • Diameter
    16.0mm
  • Product Type
    SDS+ Rebar Drill
  • Shank Type
    SDS-plus
  • Length
    160mm
  • Size
    16.0mm x 160mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome