16.0mm x 200mm Tungsten Carbide Masonry Drill

Order Code: ZT5518327S

£8.39 Inc VAT (20%)


Description

This Alpen 16.0mm x 200mm Tungsten Carbide Masonry Drill is perfect for deep drilling in concrete, brick, and stone. Its robust tungsten carbide tip provides superior durability and performance. Brand: Alpen Size: 16.0mm x 200mm Material: Tungsten carbide-tipped Application: Suitable for concrete, brick, and natural stone Durable Design: Precision-ground tip for accurate drilling Versatile Use: Designed for use with percussion and rotary drills

See full description
Specifications for 16.0mm x 200mm Tungsten Carbide Masonry Drill
  • Length
    200mm
  • Material
    Tungsten Carbide
  • Product Type
    Masonry Drill
  • Applications
    Brick
    Concrete
  • Diameter
    16.0mm
  • Size
    16.0mm x 200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome