0
1
2

16.0mm x 210mm SDS+ Rebar Drill Force X

Order Code: ZT5518257S

£17.99 Inc VAT (20%)


Description

The Alpen SDS+ Rebar Drill Force X, 16.0mm x 210mm, is expertly crafted for effective drilling in reinforced concrete. This bit features 4 tungsten carbide cutting edges and a progressive spiral design for rapid dust removal, alongside a dowel length indicator for precise depth control. Size: 16.0mm x 210mm SDS-plus drill bit with 4 tungsten carbide cutting edges Progressive spiral design for enhanced dust removal Dowel length indicator for precise drilling depth

See full description
Specifications for 16.0mm x 210mm SDS+ Rebar Drill Force X
  • Length
    210mm
  • Diameter
    16.0mm
  • Product Type
    SDS+ Rebar Drill
  • Shank Type
    SDS+

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome