16.0mm x 300mm Tungsten Carbide Masonry Drill

Order Code: ZT5517992S

£10.99 Inc VAT (20%)


Description

The Alpen 16.0mm x 300mm Tungsten Carbide Masonry Drill is crafted for durability and precision in masonry drilling. Its tungsten carbide tip ensures efficient cutting and enhanced longevity, making it suitable for both professional and DIY use. Brand: Alpen Size: 16.0mm x 300mm Material: Tungsten carbide-tipped Application: Suitable for concrete, brick, and natural stone Durable Design: Precision-ground tip for accurate drilling Versatile Use: Designed for use with percussion and rotary drills

See full description
Specifications for 16.0mm x 300mm Tungsten Carbide Masonry Drill
  • Product Type
    Masonry Drill
  • Material
    Tungsten Carbide
  • Length
    300mm
  • Diameter
    16.0mm
  • Size
    16.0mm x 300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome