16.0mm x 600mm Tungsten Carbide Masonry Drill

Order Code: ZT5517399S

£15.99 Inc VAT (20%)


Description

The Alpen 16.0mm x 600mm Tungsten Carbide Masonry Drill is engineered for tough drilling tasks. Its long length and precision-ground tungsten carbide tip ensure exceptional performance in concrete, brick, and stone. Brand: Alpen Size: 16.0mm x 600mm Material: Tungsten carbide-tipped Application: Suitable for concrete, brick, and natural stone Durable Design: Precision-ground tip for accurate drilling Versatile Use: Designed for use with percussion and rotary drills

See full description
Specifications for 16.0mm x 600mm Tungsten Carbide Masonry Drill
  • Length
    600mm
  • Size
    16.0mm x 600mm
  • Product Type
    Masonry Drill
  • Diameter
    16.0mm
  • Material
    Tungsten carbide-tipped

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome