18.0mm x 300mm Tungsten Carbide Masonry Drill

Order Code: ZT5517948S

£14.99 Inc VAT (20%)


Description

This Alpen 18.0mm x 300mm Tungsten Carbide Masonry Drill offers reliable performance for heavy-duty drilling tasks in concrete, brick, and stone. Its tungsten carbide tip provides high cutting efficiency and extended tool life. Brand: Alpen Size: 18.0mm x 300mm Material: Tungsten carbide-tipped Application: Suitable for concrete, brick, and natural stone Durable Design: Precision-ground tip for accurate drilling Versatile Use: Designed for use with percussion and rotary drills

See full description
Specifications for 18.0mm x 300mm Tungsten Carbide Masonry Drill
  • Diameter
    18.0mm
  • Size
    18.0mm x 300mm
  • Material
    Tungsten carbide-tipped
  • Length
    300mm
  • Product Type
    Masonry Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome