18.0mm x 600mm Tungsten Carbide Masonry Drill

Order Code: ZT5517423S

£20.49 Inc VAT (20%)


Description

This Alpen 18.0mm x 600mm Tungsten Carbide Masonry Drill offers extended length for deep drilling in masonry. Its high-quality tungsten carbide tip ensures excellent cutting performance and long tool life. Brand: Alpen Size: 18.0mm x 600mm Material: Tungsten carbide-tipped Application: Suitable for concrete, brick, and natural stone Durable Design: Precision-ground tip for accurate drilling Versatile Use: Designed for use with percussion and rotary drills

See full description
Specifications for 18.0mm x 600mm Tungsten Carbide Masonry Drill
  • Product Type
    Masonry Drill
  • Size
    18.0mm x 600mm
  • Length
    600mm
  • Material
    Tungsten Carbide
  • Diameter
    18.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome