20.0mm x 600mm SDS+ Rebar Drill Force X

Order Code: ZT5516427S

£61.99 Inc VAT (20%)


Description

The Alpen SDS+ Rebar Drill Force X, 20.0mm x 600mm, is built for reliable drilling in reinforced concrete. This high-performance bit includes 4 tungsten carbide cutting edges and a progressive spiral design for efficient dust removal, while the dowel length indicator ensures precision in drilling depth. Size: 20.0mm x 600mm SDS-plus drill bit with 4 tungsten carbide cutting edges Progressive spiral design for enhanced dust removal Dowel length indicator for precise drilling depth

See full description
Specifications for 20.0mm x 600mm SDS+ Rebar Drill Force X
  • Shank Type
    SDS-plus
  • Length
    600mm
  • Material
    Tungsten Carbide
  • Diameter
    20.0mm
  • Size
    20.0mm x 600mm
  • Product Type
    SDS+ Rebar Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome