20.0mm x 600mm Tungsten Carbide Masonry Drill

Order Code: ZT5517408S

£22.99 Inc VAT (20%)


Description

The Alpen 20.0mm x 600mm Tungsten Carbide Masonry Drill is built for tackling tough masonry drilling projects. Its precision-engineered tungsten carbide tip provides reliable performance and clean results. Brand: Alpen Size: 20.0mm x 600mm Material: Tungsten carbide-tipped Application: Suitable for concrete, brick, and natural stone Durable Design: Precision-ground tip for accurate drilling Versatile Use: Designed for use with percussion and rotary drills

See full description
Specifications for 20.0mm x 600mm Tungsten Carbide Masonry Drill
  • Product Type
    Masonry Drill
  • Diameter
    20.0mm
  • Length
    600mm
  • Material
    Tungsten carbide-tipped
  • Size
    20.0mm x 600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome