25.0mm x 300mm Tungsten Carbide Masonry Drill

Order Code: ZT5517997S

£20.99 Inc VAT (20%)


Description

This Alpen 25.0mm x 300mm Tungsten Carbide Masonry Drill is designed for demanding applications in masonry and construction work. Its robust tungsten carbide tip provides excellent cutting power and durability. Brand: Alpen Size: 25.0mm x 300mm Material: Tungsten carbide-tipped Application: Suitable for concrete, brick, and natural stone Durable Design: Precision-ground tip for accurate drilling Versatile Use: Designed for use with percussion and rotary drills

See full description
Specifications for 25.0mm x 300mm Tungsten Carbide Masonry Drill
  • Length
    300mm
  • Size
    25.0mm x 300mm
  • Material
    Tungsten Carbide
  • Product Type
    Masonry Drill
  • Diameter
    25.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome